Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRE
LGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRE
Domestic Fuse
References
lga selectric:
LG701
rubix:
234A6646
Technical specifications
Amperage
5
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : LGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRE
5A Plug Top Fuse Fuses / Fuse Wire
Technical specifications
Attributes
Amperage
5
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.36
excl. VAT
/
Each
£
0.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
SCHNEIDER BREAKER A9F55332
SCHMERSAL AZ 15/16-B1 ACTUATOR
PROTEUS 1006/3 6 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5 M
PROTEUS 1016/3 16 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
LAWSON FUSE TCP63
LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MM
SCHNEIDER 16AMP RCBO SEE116C03
BUSSMANN FUSE 3AMP C180-3A
SCHNEIDER MOTOR CIRCUITBREAKER GV2-ME32
SIEMENS 3RT29161BD00 VARISTR MOD S00 127-240VAC/150-250DC
BUSSMANN FUSE TIA16
PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 M
SCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKER