References
LGA Selectric:LG8191/13
Rubix:234A6662
Documents
Product details : LGA SELECTRIC LG8191/13 13A FUSED PLUG
13A Fused Plug
Technical specifications
Attributes
| Voltage | 250 V |
|---|---|
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Delivery usually within ( 3 ) days

