References
Spartex:735600
Rubix:217A3706
EAN:3660338017315




Technical specifications
| Volume | 120 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 120 °C |
Documents
Product details : GISS 735600 AUTOMATIC LUBRICATOR 3 MONTH
Universal Grease EP, Grade NLGI 2. (DIN 51502 : KP2K-30)
.
Propeller gas operation (without battery) .
Allows regular and continuous lubrication. .
Contents: 120 cm³ .
Operating temperature: - 30°C to + 120°C .
Male Thread: 1/4 gas BSPP-Outside diameter: 70 mm .
Height: 110 mm
Propeller gas operation (without battery) .
Allows regular and continuous lubrication. .
Contents: 120 cm³ .
Operating temperature: - 30°C to + 120°C .
Male Thread: 1/4 gas BSPP-Outside diameter: 70 mm .
Height: 110 mm
Technical specifications
Attributes
| Volume | 120 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 120 °C |
| Operating time | 3 months |
Show UNSPSC/ECL@SS
£ 22.88 excl. VAT
/ Each
£ 27.46 incl. VAT
- Usually arrives within 14 working days