SKF SYSTEM 24 TLSD LHMT68 250ML REFILL UNIT
System 24 TLSD Refill Set
See technical informationSee documentsReferences
SKF:LHMT 68/SD250
Rubix:2536414
EAN:7316575639624
Documents
Product details : SKF SYSTEM 24 TLSD LHMT68 250ML REFILL UNIT
This set is filled with SKF LGEM 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. Our refill sets for SKF SYSTEM 24 lubricators are filled with grease/oil and can be used with every TLSD lubricator. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
Strengths
- Flexible dispense rate from 1 to 12 months
- Ready-to-use re-fill set
- Can be used with all TLSD lubricators
- Filled with SKF grease or oil
- Quick and easy installation
- Ready-to-use re-fill set
- Can be used with all TLSD lubricators
- Filled with SKF grease or oil
- Quick and easy installation
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Max. Operation temperature | 100 °C |
| Operating time | 12 months |
Show UNSPSC/ECL@SS
£ 366.60 excl. VAT
/ 10 pieces
£ 439.92 incl. VAT
- Delivery usually within ( 3 ) days


