SKF TLSD 250/HMT68 SYSTEM 24 HMT68 250ML COMPLETE UNIT
SYSTEM 24 Electro-Mechanical Single Point Automatic Lubricator
See technical informationReferences
SKF:TLSD 250/HMT68
Rubix:2536407
EAN:7316575835651
Product details : SKF TLSD 250/HMT68 SYSTEM 24 HMT68 250ML COMPLETE UNIT
The SKF TLSD series is the first choice when a simple and reliable automatic lubricator is required under variable temperatures, or when the application conditions (such as vibration, limited space or hazardous environments) require a remote mounting.
Strengths
Filled with SKF lubricants especially developed for bearing applications
Temperature independent dispense rate
Maximum discharge pressure of 5 bar over the whole dispensing period
Dispense rate available in various settings
Transparent reservoir allows visual inspection
Red-yellow-green LEDs indicate the lubricator’s status
Refill sets include battery pack
Special battery pack available for cold working conditions
Supplied with support flange for enhanced sturdiness
Suitable for both direct and remote installation
Extensive range of accessories
Temperature independent dispense rate
Maximum discharge pressure of 5 bar over the whole dispensing period
Dispense rate available in various settings
Transparent reservoir allows visual inspection
Red-yellow-green LEDs indicate the lubricator’s status
Refill sets include battery pack
Special battery pack available for cold working conditions
Supplied with support flange for enhanced sturdiness
Suitable for both direct and remote installation
Extensive range of accessories
Applications
Critical applications where extreme reliability and additional monitoring is required
Applications in restrictive and hazardous locations
Applications requiring high volumes of lubricant
Applications in restrictive and hazardous locations
Applications requiring high volumes of lubricant
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 85.34 excl. VAT
/ Each
£ 102.41 incl. VAT
- Delivery usually within ( 3 ) days

