SKF LGMT3/MR380 INDUSTRIAL AND AUTOMOTIVE NLGI 3 GREASE
LGMT 3 General Purpose Industrial and Automotive Grease
See technical informationReferences
SKF:LGMT 3/MR380
Rubix:228A1657
EAN:7316575900960



Product details : SKF LGMT3/MR380 INDUSTRIAL AND AUTOMOTIVE NLGI 3 GREASE
SKF LGMT 3 is mineral oil based, lithium soap thickened grease. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications requiring stiff grease
Applications
General purpose grease for applications requiring high grease consistency: industry and automotive. For large bearings (diam > 100 mm) or high temperature (> 35°C continuous). Application with rotating outer ring, vertical shafts, propeller shaft support bearings.
Technical specifications
Attributes
| Volume | 380 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 46.55 excl. VAT
/ Each
£ 55.86 incl. VAT
- Usually arrives within 14 working days
