ROCOL 15291 FOODLUBE PREMIER 1 380G TUBE PFAS FREE


ROCOL 15291 FOODLUBE PREMIER 1 380G TUBE

References
rocol:15291
rubix:2005866
manufacturer :FOODLUBE PREMIER 1 (NSF Registered) 380g
ean:5024747152919
brand logo
brand logo
Technical specifications
Compositionpao, complex soap
Packaging380gr
See all Specifications

Product details : ROCOL 15291 FOODLUBE PREMIER 1 380G TUBE PFAS FREE


PFAS Free Foodlube formulation
Food grade grease for bearings operating at high speeds and temperatures
A high performance EP grease, fortified with PTFE, designed for enhanced lubrication, particularly high speed and temperature applications.

Strengths

Ideal for electric motors and fan bearings. Significantly extends bearing life
High load and wear properties
Highly resistant to water washout.
Excellent corrosion protection.
Wide temperature range -30°C to +180°C
DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination
NSF H1 Registered & ISO 21469 Certified
HALAL Certified
Kosher Certified
MOSH/MOAH Free

Applications

A high performance EP grease, fortified with PTFE, designed for enhanced lubrication, particularly high speed and temperature applications.

Technical specifications


Attributes
Compositionpao, complex soap
Packaging380gr
Min. temperature-30 °C
Max. temperature180 °C
Viscosity at 40°C150 mm²/s
NLGI class1
Show UNSPSC/ECL@SS
£ 40.39 excl. VAT
/ Each
£ 48.47 incl. VAT
  • In stock: Next day delivery