Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim
Load capacity | 350 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Bracket: LKRA series
Wheel: VPA series
Logistic Weight | 2716 g |
---|---|
Load capacity | 350 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Plastic |
Running sole/tire material | Polyamide |
Shore D Hardness | 85 Shore |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Min. temperature | -25 °C |
Max. temperature | 250 °C |
190 mm | |
50 mm |
Usually arrives within 14 working days