BLICKLE LHF-ALEV 100K-1 SWIVEL CASTOR LHF-ALEV-100K/1
Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
See technical informationReferences
Blickle:LHF-ALEV 100K-1
Rubix:155A8739
Manufacturer :603159
EAN:4047526603151


Technical specifications
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 40 mm |
Product details : BLICKLE LHF-ALEV 100K-1 SWIVEL CASTOR LHF-ALEV-100K/1
Bracket: LKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour silver grey ("-ELS" version colour black)
- with synthetic thread guard, large
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Technical specifications
Attributes
| Logistic Weight | 3710 g |
|---|---|
| Load capacity | 200 kg |
| Wheel diameter | 100 mm |
| Wheel width | 40 mm |
| Wheel housing/rim material | aluminium |
| Running sole/tire material | rubber |
| Type of bearing | ball bearing |
| Running sole / tire colour | black |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| 175 mm | |
| 40 mm |
Show UNSPSC/ECL@SS
£ 170.89 excl. VAT
/ Each
£ 205.07 incl. VAT
- Usually arrives within 14 working days