Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
KEYSTONE 220MM PNEUM TYRE WHEEL PTW8-1RB
KEYSTONE 220MM PNEUM TYRE WHEEL PTW8-1RB
Pneumatic Tyred Wheels
References
varley:
PTW8-1RB
rubix:
2516227
Technical specifications
Load capacity
90
kg
Wheel diameter
220
mm
Wheel width
65
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : KEYSTONE 220MM PNEUM TYRE WHEEL PTW8-1RB
Pressed steel centre with black pneumatic rubber tyre with 4 ply rating. Maximum psi = 30. 220, 260, 300mm diameter wheels have patterned tread. 355, 400mm diameter wheels have ribbed tread.
Technical specifications
Attributes
Load capacity
90
kg
Wheel diameter
220
mm
Wheel width
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.27
excl. VAT
/
Each
£
39.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE 606285 SWIVEL CASTOR WITH BRAKE
160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR160-20
BLICKLE PALLET TRUCK CASTOR ALEV 200X50/20-54K
BLICKLE 125MMPOLYURATHCASTR GTH 127/20K
BLICKLE LER-PO75G SWIVEL CASTOR
BLICKLE BLICKLE-BKX-SPO 150XK WHITE POLY CASTOR BKXSPO150XK
BLICKLE 299453 CASTOR STEEL SWIVEL 100MM WHEEL 125MM HEIGHT POLY
200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE 8034CC
761503 GUIDE ROLLER FPO 80X20/17-14K
BLICKLE-HPO85X100-20100K NYLON ROLLER
BLICKLE SWIVEL CASTOR LV182R
BLICKLE GB 251/25K GB251-25K HD WHEEL 250 X 50
BLICKLE FPTH-80X20/20-14K FPTH 80X20/20-14K
BLICKLELIX-PHN 102G PHENOLIC SWIVEL CASTORS
BLICKLE G150/20G 7609 CAST IRON WHEEL