Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Nylon heavy duty wheel, with steel thread guard
Load capacity | 80 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Bracket: LH series
Wheel: SPO series
Logistic Weight | 237 g |
---|---|
Load capacity | 80 kg |
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 70 Shore |
Type of bearing | Plain bore |
Running sole / tire colour | Black |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
71 mm | |
2x18 mm |
Usually arrives within 14 working days