BLICKLE 486969 LSD-GTH 304K H/DUTY SWIVEL
Heavy duty welded steel twin wheel swivel castor, heavy duty swivel head Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre
See technical informationReferences
Blickle:LSD-GTH 304K
Rubix:237A3487
Manufacturer :486969
EAN:4047526486969


Technical specifications
| Load capacity | 5400 kg |
|---|---|
| Wheel diameter | 300 mm |
| Wheel width | 100 mm |
Product details : BLICKLE 486969 LSD-GTH 304K H/DUTY SWIVEL
Bracket: LSD series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Technical specifications
Attributes
| Logistic Weight | 66660 g |
|---|---|
| Load capacity | 5400 kg |
| Wheel diameter | 300 mm |
| Wheel width | 100 mm |
| Wheel housing/rim material | cast iron |
| Running sole/tire material | polyurethane |
| Type of bearing | ball bearing |
| Running sole / tire colour | brown |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| 390 mm | |
| 2x100 mm |
Show UNSPSC/ECL@SS
£ 2,064.77 excl. VAT
/ Each
£ 2,477.72 incl. VAT
- Usually arrives within 14 working days