VARLEY 260MM PNEUM TYRE WHEEL PTW10-1RB

Pneumatic Tyred Wheels

See technical informationSee documents

References

Varley:PTW10-1RB
Rubix:2516229
brand logo

Technical specifications

Load capacity110 kg
Wheel diameter260 mm
Wheel width85 mm

Documents

Product details : VARLEY 260MM PNEUM TYRE WHEEL PTW10-1RB


Pressed steel centre with black pneumatic rubber tyre with 4 ply rating. Maximum psi = 30.
220, 260, 300mm diameter wheels have patterned tread.
355, 400mm diameter wheels have ribbed tread.

Technical specifications


Attributes
Load capacity110 kg
Wheel diameter260 mm
Wheel width85 mm
£ 37.36 excl. VAT
/ Each
£ 44.83 incl. VAT
  • Usually arrives within 14 working days