TAMLEX LFS LIGHT FITTING SUSPENSION (L)62 MM X (W)50 MM X (D)6 MM
Lighting Trunking
See technical informationSee documentsReferences
Tamlex:LFS
Rubix:234A6864

Documents
Product details : TAMLEX LFS LIGHT FITTING SUSPENSION (L)62 MM X (W)50 MM X (D)6 MM
Light Fitting Suspension (L)62 mm x (W)50 mm x (D)6 mm
Technical specifications
Attributes
| Type | light fitting suspension |
|---|---|
| Model | lfs |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Delivery usually within ( 3 ) days
