LEGRAND 037174 VIKING 3 EARTH TERM 16MM MT (W)12 MM
Viking 3 Terminal Blocks Protection
See technical informationSee documentsReferences
Legrand:037174
Rubix:234A6202
EAN:3245060371746

Documents
Product details : LEGRAND 037174 VIKING 3 EARTH TERM 16MM MT (W)12 MM
Viking 3 Earth Term 16MM Mt (W)12 mm
Technical specifications
Attributes
| Type | terminal block |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Delivery usually within ( 3 ) days
