CABLOFIL LT2C CONNECTOR PRE-GALV (H)50 MM X (W)50 MM
Salamandre
See technical informationSee documentsReferences
Cablofil®:LT2C
Rubix:234A7006

Documents
Product details : CABLOFIL LT2C CONNECTOR PRE-GALV (H)50 MM X (W)50 MM
Connector Pre-Galv (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | long coupler |
|---|---|
| Model | lt |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
- Delivery usually within ( 3 ) days
