• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. HAGER WMMB 1 GANG EURO EUROMODULES (H)50 MM X (W)25 MM

HAGER WMMB 1 GANG EURO EUROMODULES (H)50 MM X (W)25 MM

Sollysta

See technical informationSee documents

References

Hager:WMMB
Rubix:234A8495
brand logo
brand logo

Technical specifications

Typesingle blank
See all Specifications

Documents

Product details : HAGER WMMB 1 GANG EURO EUROMODULES (H)50 MM X (W)25 MM


1 Gang Euro Euromodules (H)50 mm x (W)25 mm

Technical specifications


Attributes
Typesingle blank
Materialduroplastic
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

MARSHALL-TUFFLEX MT2/7249 FAST COUPLING BASKET TRAY 150X65MMEZ (L)3 MF4P F4PROD 10 X 1 MTR 4MM RODS & ACCESSORIESZEROBURN FSZCC25W CONDUIT CLIP WHITE 25MM- QTY 20 (DIA)25 MM PACK OF 2ENGEX ACCESSORIES 630806 CT35M12 CRIMP-PAK COPPER TUBE TERMINAL (L)45MENNEKES 14512 POWERTOP XTRA CONNECTOR IP54 32A 3P 110V 4HILME PE3264PP WALL MTD SOCKET 32A 415V 4PENGEX ACCESSORIES 613014 IS66 INS. TERM SPLICE YELLOW 6MM PACK OF 100CEMBRE PL06-M TERMINALS BLUE SPLICE PACK OF 100TAMLEX MCT2 50MM STRAIGHT EDGE TRAY PRE GALVANISED 3 MTRLGA SELECTRIC SUN-1 SMOOTH MEDIA / DATA PLATE - 1 GANGROBSON PRODUCTS SLGY6R GREEN/YELLOW SLEEVING 6MM ON A REEL (L)50 M X (LEGRAND 037164 VIKING TERM BLOCK 16MM (W)12 MMCABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MMNIGLON LTD OB20G 20MM DISTANCE SADDLE GALVANISED PACK OF 50ZEROBURN FSZSC1TR STAG CLIP 6-8MM TWIN RED 50PK PACK OF 50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap