Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON HSP25G 25MM HEX STOPPING PLUG GALVANISED
NIGLON HSP25G 25MM HEX STOPPING PLUG GALVANISED
Hexagon Stopping Plug
References
niglon:
HSP25G
rubix:
234A5665
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON HSP25G 25MM HEX STOPPING PLUG GALVANISED
25mm Hex Stopping Plug Galvanised
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.15
excl. VAT
/
Each
£
2.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GLOBAL RESINS S120 EUROTEC 50-120MM STRAIGHT JOINT (L)600 MM X (DIA)79
ENGEX ACCESSORIES 651013 CPT370-4.8 370MM X 4.8MM NATURAL (L)370 MM X
DETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
ENGEX ACCESSORIES 613024 IB65 INS. TERM BULLET YELLOW 6MM PACK OF 100
TAMLEX TC103-30 300MM CANTILEVER ARMS TAMSTRUT (L)300 MM
CABLOFIL MGIP66E 150150 IP ENDCAP (H)150 MM X (W)150 MM
TAMLEX LTS 3-11 50M TRUNKING SUSPENSION 11MM (H)106 MM X (W)60 MM X (D
F4P (FIRST FOR PERFORMANCE) SAF2 SELF ADHESIVE CABLE CLIPS 8MM (H
MENNEKES 14501 16A 110V 3PIN SOCKET
NIGLON HSP20G 20MM HEX STOPPING PLUG GALVANISED
WAGO 222-415 5 WAY LEVER CONNECTOR (BOX 40) - GREY/OR (H)14.5 MM X (W)
NIGLON CSA08506 M8 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM
EMITEX EM01.009 2 GANG 4 MODULE FACE PLATE
CABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OF
SCOLMORE INTERNATIONAL LIMITED CMA311 1 GANG NEW MEDIA UNFURNISHED PLA