• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. SWA 6-25MMFERRULECRIMPER RP625

SWA 6-25MMFERRULECRIMPER RP625

Hand Tool

See technical informationSee documents

References

SWA:RP625
Rubix:161A1085
brand logo
brand logo

Technical specifications

Typehand ratchet indent crimp tool
See all Specifications

Documents

Product details : SWA 6-25MMFERRULECRIMPER RP625


Ratchet Tool to suit terminals 6-25mm (L)350 mm

Technical specifications


Attributes
Typehand ratchet indent crimp tool
Modelrp
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

NIGLON HSP20G 20MM HEX STOPPING PLUG GALVANISEDCEMBRE GF-M6 TERMINALS YELLOW 6MM RING (PK 100)MCG INDUSTRIAL M25GB M25 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10ACEL AC14107 EXTENSION LEAD 6G 2M WHITAMLEX TGHT33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75MORAVIA HOSE/CABLE PROTECTION 279.14.327NIGLON EC58 EXTERNAL COUPLERLEGRAND EARTH TERMINAL 4MM 037171TAMLEX GSE22 50X50 STOP END (H)50 MM X (W)50 MM X (D)30 MMMARSHALL-TUFFLEX MT2/7230 FAST FIX WALL BRACKET 100MMENGEX ACCESSORIES 635005 CTS10 CRIMP-PAK COPPER TUBE SPLICES (L)25 MMENGEX ACCESSORIES 611007 INS TERM FORK RED 1.5MM IF1.5M5 5 PACK OF 100LGA SELECTRIC 9568/13/2M 6 GANG 13A 2M WITH NEONCEMBRE TERMINALS RED 3MM RING PACK OF 100 RF-M3MARCO CABLE MANAGEMENT MCWFB150 FAST FIX WALL BRACKET (W)150 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap