HILLBRUSH DP13BLK 325MM OPEN DUSTPAN BLACK


OPEN DUSTPAN

References
hillbrush:DP13-BLK
rubix:157A3747
ean:00804548008388
brand logo
brand logo
Technical specifications
Main materialPolypropylene
See all Specifications

Product details : HILLBRUSH DP13BLK 325MM OPEN DUSTPAN BLACK


325mm open dustpan made with impact resistant Polypropylene for tough and food contact environments. The plastic is 3mm thick (typical domestic dustpans are about 1.3mm thick), and is even thicker at the lip, to ensure absolute straightness, and durability. The pan itself is 305mm across at the lip (325mm at the back) and over 152mm deep, and has a 130mm gripped, easily held handle. The DP13 is designed for use with our AMB866, AMB867, B866 or B867 hand brushes.

Strengths

G4035007248

Technical specifications


Attributes
Main materialPolypropylene
ColourBlack
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • Usually arrives within 14 working days