INA HOUSED LINEAR UNIT PAGBA25-PP-AS


Linear Plain Bearing

References
ina:PAGBA25-PP-AS
rubix:101A8264
ean:4012802061925
brand logo
brand logo
Technical specifications
SeriesPAGBA-PP-AS
Inner diameter30 mm
Height60 mm
See all Specifications

Product details : INA HOUSED LINEAR UNIT PAGBA25-PP-AS


The open design has a segment cut out and is intended for supported shafts. Several series allow, in conjunction with the corresponding housings.

Technical specifications


Attributes
SeriesPAGBA-PP-AS
Inner diameter30 mm
Height60 mm
Length58 mm
Show UNSPSC/ECL@SS
£ 72.90 excl. VAT
/ Each
£ 87.48 incl. VAT
  • Usually arrives within 14 working days