Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KB12
INA LINEAR BALL BEARING KB12
Linear ball bearing / Linear bushing KB
References
ina:
KB12
rubix:
100A4669
manufacturer :
0016967770000
ean:
4012802453058
Technical specifications
Series
kb
Inner diameter
12
mm
Outer diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KB12
Linear ball bearing
Technical specifications
Attributes
Logistic Weight
36,54
g
Series
kb
Inner diameter
12
mm
Outer diameter
22
mm
Length
32
mm
Sealing
open
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.46
excl. VAT
/
Each
£
22.15
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
INA SELFALIGN LINEARBUSH KS25-PP
INA LINEAR BALL BEARING KB40-PP-AS
INA LINEAR BALL BEARING KBS40-PP
INA LINEAR BALL BEARING KBS40-PP-AS
INA KTHK16-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA KBO20 LINEAR BALL BEARING
INA KH08-P LINEAR BALL BEARING
INA KSO12-PP SELFALIGN LINEARBUSH 67536710000
NTN KH2030 BALL BUSHINGS
INA LINEAR BEARING KB30-PP-AS
INA KH16-P LINEAR BALL BEARING
INA SELFALIGN LINEARBUSH KS50-PP
INA LINEAR BALL BEARING KB20
INA PABO40-PP-AS LINEAR PLAIN BEARING
BOSHREX LINEAR BUSHING R060202510