Linear Plain Bearing and Housing Unit
Series | PAGBAO..-PP-AS |
---|---|
Inner diameter | 40 mm |
Height | 82.5 mm |
Logistic Weight | 910 g |
---|---|
Series | PAGBAO..-PP-AS |
Inner diameter | 40 mm |
Height | 82.5 mm |
Length | 80 mm |
Material | Aluminium Alloy |
Usually arrives within 14 working days