Linear ball bearing / Linear bushing KBS..-PP-AS
Series | KBS..-PP-AS |
---|---|
Inner diameter | 50 mm |
Outer diameter | 75 mm |
Logistic Weight | 971 g |
---|---|
Series | KBS..-PP-AS |
Inner diameter | 50 mm |
Outer diameter | 75 mm |
Length | 100 mm |
Sealing | Open |
Material | Steel |
Usually arrives within 14 working days