INA PAGBA20-PP-AS LINEAR PLAIN BEARING AND HOUSING


Linear Plain Bearing and Housing Unit

References
ina:PAGBA20-PP-AS
rubix:271A5927
ean:4012802061918
brand logo
brand logo
Technical specifications
SeriesPAGBA..-PP-AS
Inner diameter20 mm
Height47.5 mm
See all Specifications

Product details : INA PAGBA20-PP-AS LINEAR PLAIN BEARING AND HOUSING


Linear bearings unit PAGBA..PP-As, all-side sealed, relubricatable

Technical specifications


Attributes
SeriesPAGBA..-PP-AS
Inner diameter20 mm
Height47.5 mm
Length45 mm
MaterialAluminium Alloy
Show UNSPSC/ECL@SS
£ 51.43 excl. VAT
/ Each
£ 61.72 incl. VAT
  • Usually arrives within 14 working days