Linear Ball Bearing and Housing Unit
Series | kgsnos16 |
---|---|
Inner diameter | 16 mm |
Length | 37 mm |
Series | kgsnos16 |
---|---|
Inner diameter | 16 mm |
Length | 37 mm |
Sealing | open |
Material | aluminium alloy |
Load rating stat. C | 1430 N |
Load rating dyn. C0 | 1550 N |
Usually arrives within 14 working days