BOTT 16921962.24PED BNCH 2000X600X930 + LINO WTOP &2 DRAW &CUBD

Lino wtop

See technical information

References

Bott:16921962.24
Rubix:214A6835
brand logo

Technical specifications

Height930 mm
Width2000 mm
Depth600 mm

Product details : BOTT 16921962.24PED BNCH 2000X600X930 + LINO WTOP &2 DRAW &CUBD


verso pedestal bench 2000mm x 600mm x 930mm with 30mm Lino worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Complete with a 500mm high lockable cupboard fitted with a 3 point lock. Supplied with a125mm , a175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth600 mm
£ 884.39 excl. VAT
/ Each
£ 1,061.27 incl. VAT
  • Delivery usually within ( 16 ) days