SEALEY APMSSTACK02W MODULAR STORAGE UNIT


APMSSTACK02W SUPERLINE PRO STORAGE SYSTEM WITH WOOD WORKTOP 1.96M

References
sealey:APMSSTACK02W
rubix:227A2241
manufacturer :APMSSTACK02W
brand logo
brand logo

Product details : SEALEY APMSSTACK02W MODULAR STORAGE UNIT


• Tough and durable construction with a hammered metal finish.
• Aluminium handles and drawer pulls.
• Drawers fitted with ball-bearing drawer slides.
• 36mm pressed wood worktop.
• Gas struts on wall cabinet doors.

Package includes:

• Model No. - Description
• APMS53 - Modular Wall Cabinet 680mm (x2)
• APMS59 - Modular Cabinet 5 Drawer 680mm
• APMS52 - Modular Floor Cabinet 2 Door 680mm
• APMS55 - Modular Full Height Floor Cabinet 600mm
• APMS50UCD - Modular System Double Upright Connector
• APMS50UCS - Modular System Single Upright Connector (x2)
• APMS50BP - Modular Back Panel 615mm (x2)
• APMS50WB - Pressed Wood Worktop 1360mm

• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 5 Year guarantee*.
• Model No. APMSSTACK02W

Strengths

Superline PRO® Storage System with Wood Worktop 1.96m

Technical specifications


Attributes
No attributes to display for this product
£ 1,733.27 excl. VAT
/ Each
£ 2,079.92 incl. VAT
  • Usually arrives within 14 working days