BOTT 41002133.16V CUBIO KWR-2078-1.6 MOBILE STORAGE BENCH


Cubio

References
bott:41002133.16V
rubix:214A8536
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm

Product details : BOTT 41002133.16V CUBIO KWR-2078-1.6 MOBILE STORAGE BENCH


Cubio KWR storage bench, with 5 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks and 2 x 350mm (H) cupboard. Dimensions - 2000mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/7035 (light grey / light grey) epoxy polyester powdercoat, fitted with 4 x swivel castors.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,673.26 excl. VAT
/ Each
£ 2,007.91 incl. VAT
  • Usually arrives within 14 working days