References
SKF:7464
Rubix:129A8499
Manufacturer :505741
EAN:0085311005647


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 31.75 mm |
| Width | 6.35 mm |
Product details : SKF OIL SEAL 7464
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Inner diameter | 19.05 mm |
| Outer diameter | 31.75 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature gasket without spring |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- Delivery usually within ( 3 ) days