Lip ring (W A OK NBR 70 GRUEN GS)
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 5 mm |
Logistic Weight | 6 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 5 mm |
Material | NBR |
Execution | Recessed metal-armature joint without spring |
Usually arrives within 14 working days