References
SKF:90X140X12 CRWA1 R
Rubix:248A1206
Manufacturer :504665
EAN:7316577718556

Product details : SKF 90X140X12 CRWA1R WAVE SEAL CRWA1R
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 124,7 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
- Delivery usually within ( 3 ) days
