FPM95X120X13AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67038119
Rubix:168A0115
Manufacturer :67038119

Product details : FPM95X120X13AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 120 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 14.93 excl. VAT
/ Each
£ 17.92 incl. VAT
- Usually arrives within 14 working days
