References
Freudenberg Sealing Technologies:49018551
Rubix:389A1237
Manufacturer :49018551

Documents
Product details : SIMRIT 49018551 NAPN 63.0 53.0 7.0 186349
Groove ring NAPN 75 FKM 230553
Technical specifications
Attributes
| Logistic Weight | 5,681 g |
|---|---|
| Outer diameter | 63 mm |
| Inner diameter | 53 mm |
| Height | 7 mm |
| Material | 80 nbr 186349 |
Show UNSPSC/ECL@SS
£ 10.48 excl. VAT
/ Each
£ 12.58 incl. VAT
- Usually arrives within 14 working days
