SIMRIT 406408 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NAP300 63 X 53 X 7 80 AU 941
rubix:251A6943
manufacturer :406408
brand logo
brand logo
Technical specifications
Outer diameter63 mm
Inner diameter53 mm
Height7 mm
See all Specifications

Product details : SIMRIT 406408 FREUDENBERG SEAL


Lip seal NAP 300 80 au 941

Technical specifications


Attributes
Logistic Weight6 g
Outer diameter63 mm
Inner diameter53 mm
Height7 mm
Material80 AU 941
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days