SIMRIT 10714 FREUDENBERG SEAL


Compact seals

References
freudenberg sealing technologies:SK320 125 X 108 X 20 80 NBR 878
rubix:251A6664
manufacturer :10714
brand logo
brand logo
Technical specifications
Outer diameter125 mm
Inner diameter108 mm
Height20 mm
See all Specifications

Product details : SIMRIT 10714 FREUDENBERG SEAL


Compact seal Simko 320 98 AU 928

Technical specifications


Attributes
Logistic Weight114,201 g
Outer diameter125 mm
Inner diameter108 mm
Height20 mm
Material80 nbr 878
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days