References
Freudenberg Sealing Technologies:451057
Rubix:251A7569
Manufacturer :451057

Documents
Product details : SIMRIT 451057 FREUDENBERG SEAL
Complete piston NADUOP 80x16x9.5 72 NBR 708
Technical specifications
Attributes
| Logistic Weight | 20,001 g |
|---|---|
| Outer diameter | 32 mm |
| Inner diameter | 8 mm |
| Height | 8 mm |
| Material | 72 nbr 708 |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Usually arrives within 14 working days
