SIMRIT 112176 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:TDUOP 32 X 8 X 15 72 NBR 708
rubix:251A6820
manufacturer :112176
brand logo
brand logo
Technical specifications
Outer diameter32 mm
Inner diameter8 mm
Height15 mm
See all Specifications

Product details : SIMRIT 112176 FREUDENBERG SEAL


Complete piston TDUOP 35x8x15 72 NBR 708

Technical specifications


Attributes
Logistic Weight12,2 g
Outer diameter32 mm
Inner diameter8 mm
Height15 mm
Material72 nbr 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days