WIKA HD CENTRE BACK CONN 8329753


Liquid Filled Gauge

References
wika:8329753
rubix:162A1657
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure40 bar
Connecting diameter1/4 ''
See all Specifications

Product details : WIKA HD CENTRE BACK CONN 8329753


The liquid filled model 213.53 Bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. The liquid filled gauge 213.53 meets the requirements of the international industry standard EN 837-1 for Bourdon tube pressure gauges. Due to the liquid filling in the case, the pressure element and movement are efficiently damped. Therefore, these instruments are particularly suited to measuring points with high dynamic loads, such as fast load cycles or vibrations. The cases of the liquid filled gauge 213.53 are available in nominal sizes of 50, 63 and 100 mm and fulfil IP65 ingress protection. With an accuracy of up to class 1.0, this pressure gauge is suitable for a wide range of applications in industry. For mounting in control panels, the pressure gauges with a back mount process connection can be fitted with a mounting flange or with a triangular bezel and mounting bracket.

Strengths

•Vibration and shock-resistant
Especially robust design
Type approval for the shipbuilding industry
Scale ranges up to 0 ... 1,000 bar

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure40 bar
Connecting diameter1/4 ''
MaterialStainless Steel (Case);Plastic ABS (Dial);Plastic (Pointer, Window);Stainless Steel (Ring)
Outer diameter68 mm
TypeLiquid Filled Gauge
Show UNSPSC/ECL@SS
£ 57.99 excl. VAT
/ Each
£ 69.59 incl. VAT
  • Usually arrives within 14 working days