MARKAL 096963 PRO-LINE HP MARKER BLACK


Liquid paint marker for marking on oily surfaces - PAINT-RITER+ OILY SURFACE - HP

References
markal:96963
rubix:2000459
ean:0048615969633
brand logo
brand logo
Technical specifications
ColourBlack
Tip typeRound
Type of markingPermanent
See all Specifications

Product details : MARKAL 096963 PRO-LINE HP MARKER BLACK


PAINT-RITER®+ Oily Surface offers excellent marking performance on oily and greasy surfaces. High-performance paint penetrates oil and grease, then dries quickly to produce permanent, high-visibility markings that resist wear and weathering, and won't fade...

Strengths

Unique paint formula that won't run and dries quickly on oily surfaces for precise permanent marking. Xylene-free paint to minimize health risks and comply with California Proposition 65, EPA HAPS and U.S. SARA 313. Solid metal tank and tip to minimize breakage and ensure long-lasting use. Easy-to-grip cap with clip for convenient pocket storage. Marking range: -46°C to 66°C (-50°F to 150°F)

Applications

Metal fabrication. Automotive and other means of. transportation. Industrial manufacturing. Steel and steel trading. Oil and gas. Construction. Aviation and aircraft construction.

Technical specifications


Attributes
ColourBlack
Tip typeRound
Type of markingPermanent
Tip size4 mm
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
  • Delivery usually within ( 3 ) days