References
SKF:AN 16
Rubix:106A2419
EAN:7316570430554


Technical specifications
| Inner diameter | 79.68 mm |
|---|---|
| Outer diameter | 97.638 mm |
| Width | 15.342 mm |
Product details : SKF LOCK NUT AN 16
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 417 g |
|---|---|
| Inner diameter | 79.68 mm |
| Outer diameter | 97.638 mm |
| Width | 15.342 mm |
| Female thread | 3,137-12 |
| Series | an |
| Material | steel |
Show UNSPSC/ECL@SS
£ 45.69 excl. VAT
/ Each
£ 54.83 incl. VAT
- In stock: Next day delivery