References
SKF:HMV 18E
Rubix:105A1457
EAN:7316577014108

Product details : SKF HMV18E HMV 18E
Hydraulic nut
Technical specifications
Attributes
| Inner diameter | 90.5 mm |
|---|---|
| Outer diameter | 156 mm |
| Width | 38 mm |
| Female thread | m 90x2 |
| Series | hmv e series |
| Max. service pressure | 800 bar |
| Hydraulic Fitting Type | quick connection coupling (with quick connecting nipple) |
Show UNSPSC/ECL@SS
£ 1,010.97 excl. VAT
/ Each
£ 1,213.16 incl. VAT
- In stock: Next day delivery
