References
SKF:HMV 22E
Rubix:105A1455
EAN:7316577014146

Product details : SKF HMV22E HMV 22E
Hydraulic nut
Technical specifications
Attributes
| Inner diameter | 110.5 mm |
|---|---|
| Outer diameter | 178 mm |
| Width | 38 mm |
| Female thread | m 110x2 |
| Series | hmv e series |
| Material | steel |
| Max. service pressure | 800 bar |
| Load capacity | 4.95 kg |
| Hydraulic Fitting Type | quick connection nipple (729832 a) |
Show UNSPSC/ECL@SS
£ 1,085.87 excl. VAT
/ Each
£ 1,303.04 incl. VAT
- Usually arrives within 14 working days
