SKF HMV62/233983 HYDRAULIC NUT 312MM X 397MM X 52MM
Sealing ring set for HMV nut SKF
See technical informationSee documentsReferences
SKF:HMV 62/233983
Rubix:229A6403
EAN:7316577084842

Documents
Product details : SKF HMV62/233983 HYDRAULIC NUT 312MM X 397MM X 52MM
Sealing ring set for HMV nut.
Technical specifications
Attributes
| Width | 52 mm |
|---|---|
| Series | hmv |
Show UNSPSC/ECL@SS
£ 96.22 excl. VAT
/ Each
£ 115.46 incl. VAT
- Usually arrives within 14 working days
