References
SKF:AN 40
Rubix:182A9291
EAN:7316576660559


Technical specifications
| Inner diameter | 232.562 mm |
|---|---|
| Outer diameter | 250.165 mm |
| Width | 30.429 mm |
Documents
Product details : SKF LOCK NUT AN40:SKF
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 3837 g |
|---|---|
| Inner diameter | 232.562 mm |
| Outer diameter | 250.165 mm |
| Width | 30.429 mm |
| Female thread | m200 |
| Series | an |
| Material | steel |
| Load capacity | 77498.52 kg |
Show UNSPSC/ECL@SS
£ 241.98 excl. VAT
/ Each
£ 290.38 incl. VAT
- Usually arrives within 14 working days