References
SKF:HMV 88/233983
Rubix:217A8612
EAN:7316577106889

Product details : SKF HMV88/233983 HYDRAULIC NUT
Sealing ring set for HMV nut.
Technical specifications
Attributes
| Inner diameter | 442 mm |
|---|---|
| Outer diameter | 566 mm |
| Width | 62 mm |
| Female thread | tr 440x5 |
| Series | hmv |
| Material | steel |
| Max. service pressure | 400 bar |
| Load capacity | 173293 kg |
| Hydraulic Fitting Type | quick connection nipple 729832 a |
Show UNSPSC/ECL@SS
£ 113.79 excl. VAT
/ Each
£ 136.55 incl. VAT
- Delivery usually within ( 3 ) days
