References
SKF:HMV 40E
Rubix:243A0181
EAN:7316577014290

Documents
Product details : SKF HMV40E HYDRAULIC NUT
Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seating. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.
Strengths
•Quick connection coupling can be fitted on the face or side of the nut
A spare set of piston seals and maintenance kit is included
Supplied with a quick connection coupling to fit the SKF hydraulic pumps
Equipped with eye bolts, two tommy bars and four mating holes on their front face
A spare set of piston seals and maintenance kit is included
Supplied with a quick connection coupling to fit the SKF hydraulic pumps
Equipped with eye bolts, two tommy bars and four mating holes on their front face
Technical specifications
Attributes
| Inner diameter | 271 mm |
|---|---|
| Outer diameter | 282 mm |
| Width | 43 mm |
| Female thread | m 200x3 |
| Series | hmv |
| Material | steel |
| Max. service pressure | 800 bar |
| Load capacity | 11.5 kg |
| Hydraulic Fitting Type | quick connection nipple 729832 a (included) |
Show UNSPSC/ECL@SS
£ 1,976.34 excl. VAT
/ Each
£ 2,371.61 incl. VAT
- Delivery usually within ( 3 ) days
