References
SKF:HMV 30E
Rubix:181A0551
EAN:7316577014221

Product details : SKF HMV30E HMV 30E
Hydraulic nut
Technical specifications
Attributes
| Inner diameter | 150.5 mm |
|---|---|
| Outer diameter | 220 mm |
| Width | 39 mm |
| Female thread | m 150x2 |
| Series | hmv...e |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,324.80 excl. VAT
/ Each
£ 1,589.76 incl. VAT
- Delivery usually within ( 3 ) days
