References
SKF:W 15
Rubix:100A5880
Manufacturer :77941
EAN:7316570409154

Product details : SKF LOCKING WASHER W 15
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,57x104,37x104,37 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 75.514 mm |
| Outer diameter | 104.369 mm |
| Weight | 0.014 kg |
| Width | 1.575 mm |
Show UNSPSC/ECL@SS
£ 67.85 excl. VAT
/ 5 pieces
£ 81.42 incl. VAT
- Delivery usually within ( 3 ) days
