References
SKF:W 08
Rubix:101A5374
EAN:7316570815443

Product details : SKF LOCKING WASHER W 08
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Inner diameter | 402082 mm |
|---|---|
| Outer diameter | 62.713 mm |
| Width | 1.219 mm |
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
- In stock: Next day delivery
